Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Double-L wheel wrench

Double-end socket wrench curved W-MAX
DBENDSKTWRNCH-(W-MAX)-13MM
W-MAX

Art.-no. 5986412105
EAN 4066443012471
Prices for customers after login
Double-L wheel wrench

Art.-no. 5986412105

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

L-shaped hand tool with two hex wrench ends

Features


  • Made from forged carbon steel

  • Hardened with heat treatment

  • Chrome finish

  • Long model with hex heads, both of equal size


Advantages


  • Long L-shaped tool for greater torque

  • Conical head lets you reach confined areas
Notice

Do not use extenders for more leverage.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for removing and installing nuts on all types of vehicle. Excellent for working in hard-to-reach areas.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information