Adjustable alligator pliers W-Max 10 inches
Locking pliers w. half-round jaws adjustable W-MAX
LOKPLRS-(JAW-HRD)-(W-MAX)-10IN
W-MAX
Art.-no.
5986411050
EAN 4066443011108
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Tool developed for performing various mechanical operations such as fastening, fixing, locking and tightening. Can be used in materials with different profiles such as flat, round, hexagonal, square, rectangular and tubular, among others
Features
- Made from carbon steel
- Nickel-plated finish
Advantages
- Pliers with grooves for improved grip
- Screw for adjusting the opening of the pliers for better adaptation to surfaces
Notice
Never use this tool for work on live electrical networks. Never hit the pliers, especially the release lever. Never use the pliers as a hammer. In welding work, place the torch flame and electrodes away from the pliers. Clean and lubricate the joints on the pliers periodically.
Product information
Datasheets(X)
Product weight (per item) | 1.000 g |