Diamond cutting disc for wood W-MAX WOOD VACUUM
Cutting disc for wood WOOD VACUUM W-MAX
CUTDISC-DIA-F.WOOD-(W-MAX)-D115MM
W-MAX
Art.-no.
5986221801
EAN 4066443008160
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Disc with diamond segments for cutting with a grinder on wood and MDF. Developed with tungsten carbide grains for cutting general purpose wood.
- Excellent cutting speed.
- Excellent resistant to wear.
- High precision.
- Produced with laser-welded tungsten carbide grains to ensure fast, smooth cutting with a high level of safety, avoiding kickbacks.
- Designed with ventilation openings that allow the disc to cool while cutting and prevent heat-related deformation.
- Suitable for dry cutting.
Notice
- Product not suitable for finishing cutting on surfaces with coatings such as melamine, Formica and more.
- Never exceed the maximum speed specified on the disc. Use machines designed specifically for the work.
- Never use the disc in the opposite direction to that shown.
- Never use the disc if the mounting hole doesn't perfectly fit the machine's spindle, which, along with the attachment flange, must be properly cleaned.
- Never use the disc without the machine's protective cover. As well as being dangerous due to the potential for breakage, the air draughts generated by the operation can vibrate the blade, affecting the quality of the cut and its lifespan.
- Never use the disc if it is deformed or any parts are damaged, cracked or loose.
- Never cut materials that are not properly secured with clamps or brackets as doing so may result in oscillation, which could cause poor cutting quality and even accidents due to materials detaching or the disc breaking.
- Never cut materials that are not suitable for the blades, as doing so may result in poor performance and cutting quality, reduced lifespan and broken blade teeth.
Product information
Datasheets(X)
Application area
Suitable for use with 4 1/2 inch (115 mm) grinder.
Can be used to cut wood, chipboard, MDF, laminated flooring, plastic, PVC and especially construction wood with concrete residue. Can even cut wood containing nails.
InstructionsFollow the assembly and disc fitting instructions exactly as specified by the manufacturer in the instruction manual for each machine.