Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Diamond cutting disc W-MAX 115 mm segmented

Diamond cutting disc W-MAX segmented
CUTDISC-DIA-(W-MAX)-SEGMENTED-D115MM
W-MAX

Art.-no. 5986221302
EAN 4061975992581
Prices for customers after login
Diamond cutting disc W-MAX 115 mm segmented

Art.-no. 5986221302

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

W-MAX diamond cutting discs are produced to cater to general stone and masonry cutting applications.
  • Optimum cutting ratio, durability in construction sites.

  • Special disc for cutting granite, masonry, brick, tile and stones in general.

  • EN 13236 certification.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used in portable machines for cutting various materials on construction sites.

Diameter (Ø)

115 mm

Drill hole

22.23 mm

Segment height

10 mm

Segment thickness

2.2 mm

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information