Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

W-MAX continuous diamond cutting disc

Diamond cutting disc W-MAX continuous
CUTDISC-DIA-(W-MAX)-CONTN-D230MM
W-MAX

Art.-no. 5986221204
EAN 4066443060175
Prices for customers after login
W-MAX continuous diamond cutting disc

Art.-no. 5986221204

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

W-MAX diamond cutting discs are produced to cater to general stone and masonry cutting applications.
  • Certification: EN 13236

  • Optimal cutting ratio, durability in construction sites.

  • Various disc models for different applications.

  • Special disc for cutting ceramic, tiles and other materials.
Notice
  • Always use the PPE specified for the activity.

  • Refer to the safety instructions for the machine.

  • Be aware of the restrictions on use of the discs.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Used in portable machines for cutting various materials on construction sites.

  • Optimal for use on: granite, marble and stone in general.

  • Suitable for use on: tile and ceramic.

  • Not advisable for use on: asphalt, concrete and porcelain.
Instructions

Follow the instructions for assembling and adjusting the disc exactly as specified by the manufacturer in the instruction manual for each machine.


Use cooling water to maximise disc performance, cutting quality and service life.


Make straight cuts without applying excessive pressure and within the rpm limit of the disc, according to the machine's functionality.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information