Engine sealing compound W-MAX Neutral RTV
Engine sealing compound neutral silicone W-MAX
ENGSEALCOMPD-SIL-NEUT-WMAX-BLST-BLCK-85G
W-MAX
Register now and access more than 125,000 products
Good adhesive and sealing compound for use in industry and automotive power system sealing
- Permanently elastic silicone sealing
- Outstanding adhesion
- Excellent Engine oil, transmission oil, gear oil resistance
- Outstanding resistance to chemicals
- Medium viscosity, easy to apply
- Keep away from children.
- Avoid contacting with skin and eye. For skin contacted, remove the sealant by cloth, wash skin thoroughly with soap and water. For eye contacted, hold eyelids apart and flush thoroughly with water, contact physician.
Datasheets(X)
Apply a bead to one surface.
Join the parts.
Contents | 85 ml |
Chemical basis | Silicone |
Density/conditions | 1.0 g/cm³ / at 23°C, 50% relative humidity |
Colour | Black |
Weight of content | 85 g |
Min. skin-formation time | 3 min |
Conditions for skin-formation time | at 20°C and 50% relative humidity |
Max. short-term temperature resistance | 340 °C |
Min./max. processing temperature | 5 to 45 °C |
Shelf life from production | 18 Month |
Conditions to maintain shelf life from production | in closed original packaging at + 5°C to + 25°C and dry storage |