Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Flat drill bit W-MAX

Flat drill bit W-MAX
DBIT-FL-STDD-WO-(W-MAX)-L150MM-D22MM
W-MAX

Art.-no. 5986000046
EAN 4066443008788
Prices for customers after login
Flat drill bit W-MAX

Art.-no. 5986000046

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Flat drill bits with hexagonal shank

Sharply ground tip enables quick drilling.



Hexagonal shank


  • No slipping of drill in chuck
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor soft woods, fiberboard, chipboard and soft building materials such as gypsum board

Diameter

22 mm

Length

150 mm

Shank diameter

1/4 in

Material

Unalloyed steel, C45

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information