Flat drill bit W-MAX
Flat drill bit W-MAX
DBIT-FL-STDD-WO-(W-MAX)-L150MM-D14MM
W-MAX
Art.-no.
5986000041
EAN 4066443008733
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Flat drill bits with hexagonal shank
Sharply ground tip enables quick drilling.
Hexagonal shank
- No slipping of drill in chuck
Product information
Datasheets(X)
Application areaFor soft woods, fiberboard, chipboard and soft building materials such as gypsum board
Diameter | 14 mm |
Length | 150 mm |
Shank diameter | 1/4 in |
Material | Unalloyed steel, C45 |