Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Twist wood drill bit, soft wood W-MAX

Twist wood drill bit, soft wood W-MAX
DRL-TWIST-WO-(W-MAX)-D12-L151-WL101MM
W-MAX

Art.-no. 5986000035
EAN 4066443008610
Prices for customers after login
Twist wood drill bit, soft wood W-MAX

Art.-no. 5986000035

Prices for customers after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Twist wood drill bit with cylindrical shank

Sharply ground cutting edges enables quick drilling

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor soft wood, glued wood, MDF and particle board.

Diameter (Ø)

12 mm

Length

151 mm

Working length

101 mm

Shank diameter

12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information