Twist wood drill bit, soft wood W-MAX
Twist wood drill bit, soft wood W-MAX
DRL-TWIST-WO-(W-MAX)-D5-L86-WL52MM
W-MAX
Art.-no.
5986000028
EAN 4066443008641
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Twist wood drill bit with cylindrical shank
Sharply ground cutting edges enables quick drilling
Product information
Datasheets(X)
Application areaFor soft wood, glued wood, MDF and particle board.
Diameter (Ø) | 5 mm |
Length | 86 mm |
Working length | 52 mm |
Shank diameter | 5 mm |